Shop All Kitchen Faucets
Riobel
Azure Pull-Down Touchless Kitchen Faucet With C-Spout
Mfr # AZ211PN
Zoro # G108459127
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Flow Rate 1.5 GPM
- Standards Lead Law Compliant; WaterSense Listed; CEC Listed
- Typical Application Kitchen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riobel
- MFR # AZ211PN
- Zoro # G108459127
- UPC # 824438588967
- Country of Origin United States
- Category Kitchen Faucets
Details
Finish | Polished Nickel |
Flow Rate | 1.5 GPM |
Standards | Lead Law Compliant; WaterSense Listed; CEC Listed |
Typical Application | Kitchen |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Descaling Solution, Orange, 30 gal., Drum (SCALEBREAK-30)
- HANSGROHE Thermostat Cartridge Mtc (94282000)
- ZORO SELECT Replacement Screen, 1/2 In, 304 SS (20H633)
- 3M Quick Connect Filter, 0.5 gpm, 5 Micron, 3-1/4" O.D., 12 in H (5631301)
- RIOBEL Azure Kitchen Faucet With Spray (AZ201BG)
- RIOBEL Kitchen Faucet With Spray (AZ101SS)
- RIOBEL Azure Kitchen Faucet With Spray (AZ801BG)
- RIOBEL Azure Kitchen Faucet With Spray (AZ400C)
- RIOBEL Kitchen Hand Spray, Fo (4338BN)
- RIOBEL Kitchen Hand Spray , Tc (4317C)
- KOHLER Purist Primary Pullout Kitchen Faucet (7505-CP)
- Riobel Kitchen Faucets & Accessories