Shop All Kitchen Faucets
Riobel
Azure Pull-Down Kitchen Faucet
Mfr # AZ101PN
Zoro # G008582505
original price:
$623.00
6% off
new price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Flow Rate 1.8 GPM
- Width 10.4 in
- Length (In.) 28.5 in
- Typical Application Kitchen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # AZ101PN
- Zoro # G008582505
- UPC # 883186516578
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 10.4 in |
Length (In.) | 28.5 in |
Height | 2.6 in |
Details
Finish | Polished Nickel |
Flow Rate | 1.8 GPM |
Typical Application | Kitchen |
Standards | Lead Law Compliant; WaterSense Listed; CEC Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-1.5X.50-PL-316)
- SMITH-COOPER 3-1/2" x 2" Hex Bushing (4316000796)
- DAYTON Relief Valve, 40 GPM, 1 NPT x 3/4 NPT (4KHA2)
- WATERLESS NO-FLUSH URINAL Trap Insert, Polyethylene (3001)
- RIOBEL Azure Kitchen Faucet With Spray (AZ201BG)
- RIOBEL Kitchen Hand Spray , Tc (4317C)
- RIOBEL Azure Kitchen Faucet With Spray (AZ400C)
- RIOBEL Azure Kitchen Faucet With Spray (AZ801BG)
- RIOBEL Kitchen Faucet With Spray (AZ101SS)
- RIOBEL Kitchen Hand Spray, Fo (4338BN)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A3650LMWSSTN-2)
- Riobel Kitchen Faucets & Accessories