Shop All Kitchen Faucets
Riobel
Azure Kitchen Faucet With Spray
Mfr # AZ801C
Zoro # G001872153
Free Shipping & Returns
$523.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Flow Rate 1.5 GPM
- Mounting Type Deck
- Drain Style Modern
- Type Kitchen Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riobel
- MFR # AZ801C
- Zoro # G001872153
- UPC # 883186465197
- Country of Origin China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Flow Rate | 1.5 GPM |
Mounting Type | Deck |
Drain Style | Modern |
Type | Kitchen Faucet |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Female Adapter, 8mm Tube Size, Nylon, Black, 10 PK (3114 08 13)
- ZURN Z7000-DV-2P Temp-Gard® Diverter Valve (Z7000-DV-2P)
- PARKER 5/8" Compression Union Connector (P10UC10)
- ZORO SELECT 1" Socket Forged Carbon Steel Piston Check Valve (4371001390)
- RIOBEL Kitchen Hand Spray , Tc (4317C)
- RIOBEL Kitchen Faucet With Spray (AZ101SS)
- RIOBEL Kitchen Hand Spray, Fo (4338BN)
- RIOBEL Azure Kitchen Faucet With Spray (AZ201BG)
- RIOBEL Azure Kitchen Faucet With Spray (AZ801BG)
- RIOBEL Azure Kitchen Faucet With Spray (AZ400C)
- KOHLER Manual, 8" Mount, Gooseneck Kitchen Faucet (K-810T70-5AFA-CP)
- Riobel Kitchen Faucets & Accessories