Shop All Kitchen Faucets
Riobel
Azure Kitchen Faucet With Spray
Mfr # AZ400SS
Zoro # G501871120
product price: $1,061.99
/ea
Free Shipping & Returns
$1,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Flow Rate 1.5 GPM
- Mounting Type Deck
- Drain Style Modern
- Type Kitchen Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # AZ400SS
- Zoro # G501871120
- UPC # 883186465265
- Country of Origin China
- Category Kitchen Faucets
Details
Number of Holes | 3 |
Flow Rate | 1.5 GPM |
Mounting Type | Deck |
Drain Style | Modern |
Type | Kitchen Faucet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 758 N replacement screen)
- ADVANCE TABCO 24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-X)
- EZ-FLO EASTMAN Toiler Tank Bolt, PK10 (40047GR)
- KOHLER H2Wise+ Sh Water Monitor&Auto Shutoff (33604-NA)
- RIOBEL Azure Kitchen Faucet With Spray (AZ400C)
- RIOBEL Azure Kitchen Faucet With Spray (AZ201BG)
- RIOBEL Kitchen Hand Spray , Tc (4317C)
- RIOBEL Kitchen Hand Spray, Fo (4338BN)
- RIOBEL Kitchen Faucet With Spray (AZ101SS)
- RIOBEL Azure Kitchen Faucet With Spray (AZ801BG)
- PIONEER FAUCETS Two Handle Kitchen Widespread Faucet, Compression Hose, Nickel (2DM201-BN)
- Riobel Kitchen Faucets & Accessories