Shop All Kitchen Faucets
Riobel
Azure Kitchen Faucet With Spray
Mfr # AZ400BK
Zoro # G401871107
product price: $1,048.50
/ea
Free Shipping & Returns
$1,048.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Flow Rate 1.5 GPM
- Mounting Type Deck
- Type Kitchen Faucet
- Drain Style Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # AZ400BK
- Zoro # G401871107
- UPC # 883186465241
- Country of Origin China
- Category Kitchen Faucets
Details
Number of Holes | 3 |
Flow Rate | 1.5 GPM |
Mounting Type | Deck |
Type | Kitchen Faucet |
Drain Style | Modern |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 5" Black Pipe Nipple Sch 40 (5P641)
- SELKIRK TRIM PLATE SPACER 6"" (206488)
- VIEGA Reducer (25945)
- ANVIL 4" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (0361121205)
- RIOBEL Azure Kitchen Faucet With Spray (AZ400C)
- RIOBEL Azure Kitchen Faucet With Spray (AZ201BG)
- RIOBEL Kitchen Faucet With Spray (AZ101SS)
- RIOBEL Azure Kitchen Faucet With Spray (AZ801BG)
- RIOBEL Kitchen Hand Spray, Fo (4338BN)
- RIOBEL Kitchen Hand Spray , Tc (4317C)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9959-AR-DST)
- Riobel Kitchen Faucets & Accessories