Shop All Kitchen Faucets
Riobel
Azure Kitchen Faucet With Spray
Mfr # AZ101C
Zoro # G501872189
product price: $373.50
/ea
Free Shipping & Returns
$373.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Flow Rate 1.8 Gpm
- Mounting Type Deck
- Type Kitchen Faucet
- Drain Style Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # AZ101C
- Zoro # G501872189
- UPC # 883186130736
- Country of Origin Korea, Republic of
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Flow Rate | 1.8 Gpm |
Mounting Type | Deck |
Type | Kitchen Faucet |
Drain Style | Modern |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Slip Repair Coupling (FSBC34SL)
- BECK 1" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331027003)
- ZORO SELECT Double Fixture Wye, 2 In Hub (02246)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055165.002)
- RIOBEL Azure Kitchen Faucet With Spray (AZ201BG)
- RIOBEL Kitchen Faucet With Spray (AZ101SS)
- RIOBEL Azure Kitchen Faucet With Spray (AZ400C)
- RIOBEL Azure Kitchen Faucet With Spray (AZ801BG)
- RIOBEL Kitchen Hand Spray , Tc (4317C)
- RIOBEL Kitchen Hand Spray, Fo (4338BN)
- ELKAY Avado Single Hole Kitchen Faucet, Black Stainless and Chrome (LKAV1061BKCR)
- Riobel Kitchen Faucets