Shop All Kitchen Faucets
Riobel
Azure Bridge Pull-Down Kitchen Faucet
Mfr # AZ400PN
Zoro # G808454958
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Flow Rate 1.5 GPM
- Standards Lead Law Compliant; WaterSense Listed; CEC Listed
- Typical Application Kitchen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # AZ400PN
- Zoro # G808454958
- UPC # 883186516592
- Country of Origin China
- Category Kitchen Faucets
Details
Finish | Polished Nickel |
Flow Rate | 1.5 GPM |
Standards | Lead Law Compliant; WaterSense Listed; CEC Listed |
Typical Application | Kitchen |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-95)
- APACHE 2" FNPT Bottom Hole Plated Steel Skimmer Strainer (70009742)
- GENOVA PRODUCTS Genova Products 50407 0.75 in. CPVC Male Pipe Thread Adapter (149831)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (6AYR7)
- RIOBEL Azure Kitchen Faucet With Spray (AZ801BG)
- RIOBEL Kitchen Hand Spray , Tc (4317C)
- RIOBEL Azure Kitchen Faucet With Spray (AZ201BG)
- RIOBEL Kitchen Hand Spray, Fo (4338BN)
- RIOBEL Kitchen Faucet With Spray (AZ101SS)
- RIOBEL Azure Kitchen Faucet With Spray (AZ400C)
- MOEN Camerist Single-Handle Kitchen Faucet with Spray in Chrome, Lead Free (67840)
- Riobel Kitchen Faucets & Accessories