Shop All Bar Sink Faucets
Riobel
Azure Bar/Food Prep Kitchen Faucet
Mfr # AZ601PN
Zoro # G308448679
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 GPM
- Finish Polished Nickel
- Standards Lead Law Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # AZ601PN
- Zoro # G308448679
- UPC # 883186516608
- Country of Origin China
- Category Bar Sink Faucets
Details
Flow Rate | 1.8 GPM |
Finish | Polished Nickel |
Standards | Lead Law Compliant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Keeney 1-1/2 in. D Chrome Brass Slip Joint Nut (40918PC)
- MOEN Brushed Nickel One-Handle Bathroom Faucet (CA42711BN)
- HAYWARD FLOW CONTROL Foot Valve Screen, Ball Check, 1-1/2", PVC (FV10150SA)
- DIXON King Hex Nipple, 3/8-18 x 3/8 in Nominal, MNPT x Hose, Steel, Plated, Domestic (KHN331)
- RIOBEL Cayo Single Hole Prep Sink Faucet (CY601C-15)
- CENTRAL BRASS Two Handle Bar Faucet, Compression Hose, Single Hole, Polished Chrome (0289-A)
- JONES STEPHENS Biscuit Bar Tap Faucet (B70009)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- SYMMONS Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (S-245-5-LWG)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (50-E35-XKABCP)
- Riobel Bar Sink Faucets