Shop All Sink Drains
Riobel
Automatic Overflow
Mfr # 6003BN
Zoro # G008769593
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 25 in
- Width 3.3 in
- Finish Brushed Nickel
- Height - Drains 3.5 in
- Typical Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riobel
- MFR # 6003BN
- Zoro # G008769593
- UPC # 883186190396
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 25 in |
Width | 3.3 in |
Height - Drains | 3.5 in |
Details
Finish | Brushed Nickel |
Typical Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 2-1/2", Iron, 1000 psi (0390016822)
- JOHN GUEST 3/8" Push Acetal Spring Check Valve (3/8SCV-PK)
- STEP-UP RELIEF Reclining Shower Chair (ST763369)
- ELDON JAMES 5/32" Barbed SS Wye Connector Sch 10 (YO-2.5SS)
- ENCORE Twist Handle Waste Drain with Overflow (D50-7215-IB)
- JONES STEPHENS 3/8" Pipe Dia., PVC, Bath Waste Kits, Toe Touch Drain (B07112)
- KOHLER Bathroom Sink Grid Drain W/Out Overflow (7129-BL)
- ZURN Strainer, Chrome, 1-1/2 in. Inlet/Outlet (ZSS3000W-SS)
- ENDURA 3" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA03)
- KOHLER Premier Drain With Overflow (1035350-VF)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Oil Rubbed Bronze (K121BORB)
- Riobel Sink Drains