Shop All Plumbing Parts
Riobel
Attach For 0010 In Chrome
Mfr # 7310C
Zoro # G708597953
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.6 in
- Application Bathroom
- Height (In.) 2.5 in
- Width (In.) 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 7310C
- Zoro # G708597953
- UPC # 883186339061
- Country of Origin China
- Category Plumbing Parts
Dimensions
Length | 2.6 in |
Height (In.) | 2.5 in |
Width (In.) | 2.5 in |
Details
Finish | Chrome |
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 x 3/8" NO LEAD HEX BUSHING (310-478NL)
- PARKER Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, White, 10 PK (6505 60 14WP2)
- ZORO SELECT 1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1/2" (E6BNB07)
- GLOBAL PURE Replacement Water Filter, 3,600 Gallon Capacity, 2PK (761215-2PK)
- RIOBEL Rough And Concrete Floor Installation Box (RHBX-EX)
- RIOBEL Balancing Spool With Check Valve (405-010)
- ZURN Guide Assembly, Use w/Diaphragm Kit (P6000-EG)
- TOTO Washlet T-Connector All Pf2 And Newer Washlets (THU6234)
- RHEEM Blower Assembly, Metal/Plastic (AS39733)
- ZURN PEX Zurn Pipe Adapter, 1/2 x 3/4 in, Barb x MPT, Brass, 80 to 160 psi Pressure (QQMC34GX)
- BANJO Screen, 50 Mesh, T Line Strainer, 3/4 - 1 In. (LST150)
- Riobel Plumbing Parts