Shop All Faucet Aerators
Riobel
Aerator Slim Regular Aerate 5.7L1.5Gpm
Mfr # 6640
Zoro # G508465490
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5 in
- Length (In.) 0.8 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 6640
- Zoro # G508465490
- UPC # 883186328065
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Height | 0.5 in |
Length (In.) | 0.8 in |
Details
Application | Bathroom |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0355056.020)
- LEGEND VALVE 1/8" x 3" GALV. NIPPLE (356-004)
- JOHN GUEST Push-to-Connect Union Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-0308-S)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Exterior Tankless Water Heater (RSC160eP)
- SLOAN 2.2 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber (EAF-10)
- SPEAKMAN Piston and Cap Replacement Kit, Unfinished, Brass (RPG05-0528)
- DANCO Faucet Aerator With On/Off Switch (487171)
- NEOPERL 0.35 gpm Spray Outlet, Acetal, Plastic (5510605)
- YARD TUFF Spike Aerator 48", 3Pt (YTF-48SA3PT)
- KOHLER 33 (86125-BA)
- NEOPERL 1 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500605)
- Riobel Kitchen Faucets & Accessories