Shop All Bathtub Faucets
Riobel
8 Wall-Mount Tub Filler Sp Nickel
Mfr # 3175PN
Zoro # G208461709
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.25 in
- Overall Height 2.75 in
- Application Bathroom
- Overall Length 13.38 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 3175PN
- Zoro # G208461709
- UPC # 883186286242
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Width | 4.25 in |
Overall Height | 2.75 in |
Overall Length | 13.38 in |
Details
Application | Bathroom |
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- ISPRING Sediment Water Filter Replacement Cartridges 5 Micron 2PK (FP15X2)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid - Silicone (48750-PP-PB-G)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Aluminum (3000DBS-4)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-3105/26)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Drift Handle (CB-F04-CR-J0903)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- Riobel Bathtub Faucets