Shop All Bathtub Faucets
Riobel
8 Wall-Mount Tub Filler Sp Nickel
Mfr # 3175BN
Zoro # G208461587
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2.75 in
- Overall Width 4.25 in
- Overall Length 13.38 in
- Application Bathroom
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 3175BN
- Zoro # G208461587
- UPC # 883186286235
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Height | 2.75 in |
Overall Width | 4.25 in |
Overall Length | 13.38 in |
Details
Application | Bathroom |
Finish | Brushed Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 4" Pipe Sz (STR20901)
- KOHLER Purist Robe Hook (14443-BN)
- ZORO SELECT PVC Blind Flange, Flanged, 2-1/2 in Pipe Size (853-025)
- ZORO SELECT Hex Bushing, 304 SS, 3/8 x 1/8", NPT (ZUSA-PF-7869)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- US HARDWARE FAUCET TUB GARDN 8-24"" (P-030N)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- DELTA Galeon: 14 Series Tub Trim (T14172-PR)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- Riobel Bathtub Faucets