Shop All Bathtub Faucets
Riobel
8 Wall-Mount Tub Filler Sp
Mfr # 3175C
Zoro # G408461639
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bathroom
- Overall Height 2.75 in
- Overall Width 4.25 in
- Overall Length 13.38 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 3175C
- Zoro # G408461639
- UPC # 883186291604
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Height | 2.75 in |
Overall Width | 4.25 in |
Overall Length | 13.38 in |
Details
Application | Bathroom |
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 13)
- LEGEND VALVE 3/4" T-457 DUAL CHECK NO LEAD (115-104NL)
- ZORO SELECT 1" FNPT PVC Ball Valve Inline (107-135-NP)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-3105/26)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (208)
- CASTELLO USA Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-MB)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- Riobel Bathtub Faucets