Shop All Bathroom Sink Faucets
Riobel
8" Lavatory Faucet
Mfr # RU08+C
Zoro # G101870622
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Type Deck
- Flow Rate 1.5 GPM
- Faucet Spout Shape C-Spout
- Type Bathroom Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # RU08+C
- Zoro # G101870622
- UPC # 883186173115
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Number of Holes | 3 |
Mounting Type | Deck |
Flow Rate | 1.5 GPM |
Faucet Spout Shape | C-Spout |
Type | Bathroom Faucet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE ANGLE VALVE 1/2X3/8in. COM (UR23036)
- SLOAN Ss3021 Lavatory Rectangular Undermount (3873021)
- SHARPE VALVES Gate Valves, 150# Flanged, 4" Size (4371004430)
- NITE CAPS Pipe Plug, 20" Nominal Sz, 19.25" min dia (Night Cap 20 Inch)
- RIOBEL Wall Mount Widespread Valve (RH360)
- RIOBEL Single Hole Lavatory Faucet (EQS01C)
- ZURN Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z831R4-XL)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010MB)
- ZURN Manual Single Hole Mount, 1 Hole Spout, Chrome (Z821B0-XL-3F)
- Riobel Bathroom Sink Faucets