Shop All Bathroom Sink Faucets
Riobel
8" Lavatory Faucet
Mfr # ED08LBN
Zoro # G901868546
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Type Deck
- Flow Rate 1.5 GPM
- Type Bathroom Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # ED08LBN
- Zoro # G901868546
- UPC # 883186003405
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Number of Holes | 3 |
Mounting Type | Deck |
Flow Rate | 1.5 GPM |
Type | Bathroom Faucet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 1/4" GALV. RED COUPLING (352-527C)
- LEGEND VALVE 3/4" x 1-1/2" 316 SS NIPPLE (316-081)
- MORRIS 0106004B2FG 6-4C-0D GALVANIZED COMPRESSION 6IN PIPE COUPLING, 5PK (0106004B2FG 6-4C-OD)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/8 in Tube Size, Nylon, Black, 10 PK (3171 53 20)
- RIOBEL Wall Mount Widespread Valve (RH360)
- RIOBEL Single Hole Lavatory Faucet (EQS01C)
- MOEN Standard Single Hole Mount, 1 Hole Trim and Cover Plate, Chrome (96885)
- KOHLER Venza 2H Wdsprd Lav Fct Polished Chrome, 1.0 gpm (28125-4K-CP)
- ZURN Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z82702-XL)
- Riobel Bathroom Sink Faucets