Shop All Shower Faucets
Riobel
5 4-Function Handshower
Mfr # 4365BC
Zoro # G208462843
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11 in
- Width 3.2 in
- Height 1 in
- Finish Brushed Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4365BC
- Zoro # G208462843
- UPC # 883186509563
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 11 in |
Width | 3.2 in |
Height | 1 in |
Details
Finish | Brushed Chrome |
Description
4 functions
- •Flow rate options at 60 PSI:-2.0 GPM
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX95T ML)
- RIDGID RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius (36102)
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110199LF)
- SPEAKMAN Tiber Widespread Faucet Aerator Replace (RPG05-0913)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF404CH)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF405BG)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- Riobel Bathtub Faucets & Accessories