Shop All Shower Faucets
Riobel
5 4-Function Handshower
Mfr # 4365BC-WS
Zoro # G508462819
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11 in
- Width 3.2 in
- Height 1 in
- Finish Brushed Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4365BC-WS
- Zoro # G508462819
- UPC # 883186509587
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 11 in |
Width | 3.2 in |
Height | 1 in |
Details
Finish | Brushed Chrome |
Description
4 functions
- •Flow rate options at 60 PSI:-2.0 GPM
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 4" Pipe Dia. PVC, Cast Iron Roof Drain (RD2120-PV4)
- SLOAN 1.6 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3770010)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 3/4 in Pipe Size (829-210)
- KOHLER Quick Connector Kit (1420473)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- B & K Shower Faucet Utility, W/Dish (126-015)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF406BG)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- Riobel Shower Faucets