Shop All Shower Faucets
Riobel
5 4-Function Handshower
Mfr # 4363BK-WS
Zoro # G708462985
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.8 in
- Width 4.7 in
- Height 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4363BK-WS
- Zoro # G708462985
- UPC # 883186509341
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 9.8 in |
Width | 4.7 in |
Height | 1.25 in |
Description
4 functions
- •Flow rate options at 60 PSI:-2.0 GPM
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron Wye (221312)
- DELTA 22 (H550)
- RUVATI 25-inch epiRock Workstation Charcoal Black Topmount Laundry Sink (RVG1321CK)
- KOHLER Classic Elongated 1.6 GPF Toilet (3493-0)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- Riobel Bathtub Faucets & Accessories