Shop All Shower Heads
Riobel
42Cm 161/2 Built-In Shower Head With Li In Chrome
Mfr # 4410C
Zoro # G308436805
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.81 in
- Width 19.29 in
- Height 4.33 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4410C
- Zoro # G308436805
- UPC # 883186214429
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 23.81 in |
Width | 19.29 in |
Height | 4.33 in |
Details
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Action Handles, American Standard, PR (97-4101)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3/4 In (1150075EG)
- BECK 3/8" x 3" Black Pipe Nipple Sch 40 (0330010604)
- KOHLER Essential 28" Round Decorative Mirror (26050-BGL)
- RIOBEL 2-Jet Shower Head With Arm (343C-WS)
- RIOBEL 2-Jet Shower Head With Arm (343C)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Shower Head 2.0 GPM (SR-5000-E2)
- SPEAKMAN Neo Handheld Shower, Matte Black (VS-3010-MB)
- SPEAKMAN Versatile Chrome Hand-held Shower (VS-100-PC-E175)
- PLUM DIY 5 RED Hand SHWR Set (1102110RE01)
- DELTA Hand Shower, Stainless, Wall (55051-SS)
- Riobel Bathtub Faucets & Accessories