Shop All Showerheads and Tub Faucets
Riobel
4 5-Function Handshower
Mfr # 4375BK-WS
Zoro # G508448585
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Height 10.63 in
- Width 2.63 in
- Length 4.06 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4375BK-WS
- Zoro # G508448585
- UPC # 883186479446
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 10.63 in |
Width | 2.63 in |
Length | 4.06 in |
Details
Finish | Black |
Application | Bathroom |
Description
5 functions
- •Flow rate options at 60 PSI:-1.8 GPM (WaterSense compliant), -WS version
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT VALVE STRT 1/2""OD COMP (G2CR34X CD)
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNE05)
- SHARPE VALVES 3/4" FNPT Stainless Steel Ball Valve Inline (4352110860)
- DIXON HeavyDuty Clamp, w/Wing Nut, 8", 1 Pin (13MHHM800)
- RIOBEL 1 Jet Hand Shower, Vy (4390C)
- RIOBEL Momenti Single Hole Floor Mount Tub Filler Trim With U-Spout (TMMSQ39+BG)
- RIOBEL Riu Single Hole Floor Mount Tub Filler Trim (TRU39C)
- RIOBEL 3-Jet Hand Shower (4370BK)
- RIOBEL Hand Shower Rail (5055C-WS)
- RIOBEL 3 Fonctions Handshower (4358PN)
- KOHLER 2.5 GPM Single-Function Showerhead W/ Katalyst Air-Induction Technlogy (457-AK-CP)
- Riobel Showerheads and Tub Faucets