Shop All Shower Faucets
Riobel
4 4-Function Handshower
Mfr # 4372PN-WS
Zoro # G108436876
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.06 in
- Finish Polished Nickel
- Height 10.63 in
- Width 2.63 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4372PN-WS
- Zoro # G108436876
- UPC # 883186479019
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 4.06 in |
Height | 10.63 in |
Width | 2.63 in |
Details
Finish | Polished Nickel |
Application | Bathroom |
Description
4 functions
- •Flow rate options at 60 PSI:-2.0 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, 1/2 In, 2 to 25 psi (A360CWSZSNBS01-E2-0014)
- CHERNE Pipe Plug, Mechanical, 2 In (269905)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Nickel (CC43108XK)
- ZORO SELECT 1/2" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P879)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- LATOSCANA La Toscana 86CR690 Novello .75 in. Thermostatic Shower Valve in Chrome (86CR690)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- DELTA Woodhurst Shower Trim (T14232-BL)
- Riobel Shower Faucets