Shop All Shower Faucets
Riobel
4 4-Function Handshower
Mfr # 4372PN-15
Zoro # G308462910
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.1 in
- Width 4 in
- Height 2.8 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4372PN-15
- Zoro # G308462910
- UPC # 883186479118
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 11.1 in |
Width | 4 in |
Height | 2.8 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Ecoefv Concealed Toilet 16G W 14 X 12, 1.6 gpf, Self Powered Hydroelectric, Floor Mount (TET2GA33#SS)
- KOHLER Forté Deck Mount Bath Faucet Trim (T10292-4-BN)
- KOHLER Toilet Seat, With Cover, Plastic, Round, White (K-4639-0)
- GROHE Universal Disassembly Tool Raw (48021000)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- DELTA Faucet, 9-Setting Adjustable Hand Shower, Chrome, Wall (55424)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- Riobel Bathtub Faucets & Accessories