Shop All Shower Faucets
Riobel
4 4-Function Handshower
Mfr # 4372C-15
Zoro # G808462960
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.1 in
- Width 4 in
- Height 2.8 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4372C-15
- Zoro # G808462960
- UPC # 883186479095
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 11.1 in |
Width | 4 in |
Height | 2.8 in |
Details
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female Coupler x MNPT 316 SS Coupler (3LX29)
- LIPPERT Flow-Max 719323 Coiled Spring Sprayer Faucet (719323)
- LINK HANDLES Handles 48 in. Wood Replacement Handle (66787)
- BACKER GROUP Electric Water Heater Element 4500 Watts/240 Volts/ 13 9/16 Length Inside Tank (SG1453)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- Riobel Bathtub Faucets & Accessories