Shop All Shower Faucets
Riobel
4 4-Function Handshower
Mfr # 4372BN-WS
Zoro # G408462889
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.06 in
- Width 2.63 in
- Height 10.63 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4372BN-WS
- Zoro # G408462889
- UPC # 883186479002
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 4.06 in |
Width | 2.63 in |
Height | 10.63 in |
Details
Finish | Brushed Nickel |
Description
4 functions
- •Flow rate options at 60 PSI:-2.0 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PNL-2-30)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/EPDM, FPT x FPT (BFA1005TES)
- SPEAKMAN Tiber Widespread Faucet Aerator Replace (RPG05-0913)
- TOTO Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (TEL101-D10EM#CP)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- Riobel Bathtub Faucets & Accessories