Shop All Shower Faucets
Riobel
4 3-Function Handshower
Mfr # 4380C
Zoro # G208462973
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.9 in
- Width 4.2 in
- Height 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4380C
- Zoro # G208462973
- UPC # 883186184234
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 10.9 in |
Width | 4.2 in |
Height | 2.8 in |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (631-L12ABCP)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-8-MA22)
- KOHLER Cover, Tank, Close Coupled (1046467-95)
- FAUCETURE CC2123 Vintage 1-1/2" Decor P-Trap, Antique Brass (CC2123)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF406BN)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- MOEN Slate 1H Ts Trim Cyc Bl (48003BLGR)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (57530-SS)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- Riobel Shower Faucets