Shop All Shower Faucets
Riobel
4 3-Function Handshower
Mfr # 4358C-WS
Zoro # G608462856
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.06 in
- Width 2.63 in
- Height 10.63 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riobel
- MFR # 4358C-WS
- Zoro # G608462856
- UPC # 883186479057
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 4.06 in |
Width | 2.63 in |
Height | 10.63 in |
Details
Finish | Chrome |
Description
3 functions
- •Flow rate options at 60 PSI:-2.0 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 1 x 6 (793LX1)
- ZORO SELECT 1-1/2" FNPT Galvanized Coupling (5P923)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10085)
- SPEARS 2-1/2" Socket x FNPT PVC Ball Valve Inline (3622-025)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF405BG)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- Riobel Bathtub Faucets & Accessories