Shop All Shower Faucets
Riobel
4 3-Function Handshower
Mfr # 4358C-15
Zoro # G208454763
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.1 in
- Width 4 in
- Height 2.8 in
- Application Bathroom
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4358C-15
- Zoro # G208454763
- UPC # 883186479149
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 11.1 in |
Width | 4 in |
Height | 2.8 in |
Details
Application | Bathroom |
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 80 (1LME7)
- BECK 3/4" x 3" Black Pipe Nipple Sch 40 (0330020009)
- TOTO Abspp Sensor Controller For 1.01.28 1.6 (TH559EDV550)
- RHEEM Element, 2000W 240V (SP10552GH)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- MOEN Slate 1H Ts Trim Cyc Bl (48003BLGR)
- Riobel Shower Faucets