Shop All Shower Faucets
Riobel
4 3-Function Handshower
Mfr # 4358BN-WS
Zoro # G208462829
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.06 in
- Width 2.63 in
- Height 10.63 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4358BN-WS
- Zoro # G208462829
- UPC # 883186479071
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 4.06 in |
Width | 2.63 in |
Height | 10.63 in |
Details
Finish | Brushed Nickel |
Description
3 functions
- •Flow rate options at 60 PSI:-2.0 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Gasket, Grade EP, 6 In, EPDM (0390078764)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAA00039)
- ZORO SELECT Supply Stop, Straight, 5/8" Inlet Size (10756lf)
- KOHLER Spray (1176828-CP)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF404BG)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF406CH)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- Riobel Shower Faucets