Shop All Shower Heads
Riobel
30 Cm (12") Shower Head
Mfr # 472BN
Zoro # G401868619
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate (GPM) 2 GPM
- Handle Style Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riobel
- MFR # 472BN
- Zoro # G401868619
- UPC # 883186036342
- Country of Origin China
- Category Shower Heads
Details
Flow Rate (GPM) | 2 GPM |
Handle Style | Transitional |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810049411)
- WATTS Pressure Regulator, 1/2 In, 3 to 50 psi (1/2 SS263AP-M1-AB 3-50 PSI)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-4)
- LEGEND VALVE 5/8ODX3/8OD T595 NL CHROME STO (114-604NL)
- RIOBEL 2-Jet Shower Head With Arm (343C)
- RIOBEL 2-Jet Shower Head With Arm (343C-WS)
- RIOBEL 2-Jet Shower Head With Arm (366C)
- TIME OUT DFSA400SN Hand Held Shower Head; Satin Nickel (TI358323)
- KOHLER Statement Ves Handshower, 1.5 GPM Matte Black (20998-BL)
- PLUMB PAK Shower Head Hh 5Fnc Chm 3.35In (K721CP)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K138A8)
- Riobel Shower Heads