Shop All Shower Heads
Riobel
3 Jet Shower Head In Polished Nickel
Mfr # 4333PN
Zoro # G808448391
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.11 in
- Width 3.93 in
- Height 3.93 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4333PN
- Zoro # G808448391
- UPC # 883186181660
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.11 in |
Width | 3.93 in |
Height | 3.93 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLOW PUSH-BUTTON HAND DRYER - BRIGHT CHROMED (E88C-UL)
- KINGDOM 1-1/4 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-20)
- REDHAT 120V AC, Brass Solenoid Valve, 1 in Pipe Size, 5 psi Min Op Pressure Differential (8210G004)
- ZORO SELECT Tee, Low Lead Brass, 120 psi (700064-14)
- RIOBEL 2-Jet Shower Head With Arm (343C-WS)
- RIOBEL 2-Jet Shower Head With Arm (343C)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP48686RB)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Ceiling or Extended Wall (52158-25)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-PR)
- AMERICAN STANDARD Willy and Hampton, Shower Head, Polished Chrome, Wall (M953569-0020A)
- DELTA Universal Showering Components Single-Setting Metal Raincan Shower Head (52159-CZ-PR25)
- Riobel Bathtub Faucets & Accessories