Shop All Shower Faucets
Riobel
3 3-Function Handshower
Mfr # 44BN-15
Zoro # G808462885
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.66 in
- Width 2.75 in
- Height 2.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 44BN-15
- Zoro # G808462885
- UPC # 883186279299
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 8.66 in |
Width | 2.75 in |
Height | 2.36 in |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Pneumatic, 4 In (271721)
- GROHE Escutcheon, Grohe, 45219000 (45219000)
- LEGEND VALVE 3/4" x 3-1/2" 316 SS NIPPLE (316-085)
- FLEXTRON Gas Line Hose 5/8'' O.D.x60'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-60A)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- Riobel Shower Faucets