Shop All Plumbing Parts
Riobel
22mm Shower Rail Slider
Mfr # 4936C
Zoro # G908448611
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height (In.) 1.9 in
- Width (In.) 3 in
- Length 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 4936C
- Zoro # G908448611
- UPC # 883186211305
- Country of Origin China
- Category Plumbing Parts
Dimensions
Height (In.) | 1.9 in |
Width (In.) | 3 in |
Length | 6.5 in |
Details
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe PVC00444X0600H Cleanout Pipe Tee with Plug, 1-1/2 in, Hub x x FPT, PVC (PVC00444X0600)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-15-6-EXT)
- AMERICAN STANDARD Remote Control, Plastic (605XRCT)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1 In, 150 psi, PTFE (T01150)
- SLOAN Strap Wrench (EBV22)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Brushed Nickel (CC8148)
- SLOAN Adjustable Tail Assembly, 4-1/16" (H551A 4/16)
- ASCO Rebuild Kit For 8210 (304076)
- SLOAN 24 VAC Solenoid Assembly (EL124-2)
- RELIANCE WORLDWIDE Elbow 90D 3/4 in.Px3/4 in.F Sb (U314LFA)
- SLOAN V500A Vacuum Breaker Rb (V500A)
- Riobel Plumbing Parts