Shop All Showerheads and Tub Faucets
Riobel
22 X 9 2-Function Showerhead With Arm
Mfr # 404BG
Zoro # G108454351
product price: $1,321.99
/ea
Free Shipping & Returns
$1,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 GPM
- Height 4.33 in
- Width 19.29 in
- Length 24.6 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 404BG
- Zoro # G108454351
- UPC # 883186447568
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.33 in |
Width | 19.29 in |
Length | 24.6 in |
Details
Flow Rate | 2.5 GPM |
Finish | Brushed Gold |
Application | Bathroom |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS EZ-trap Cartridge Kit (EZT-1)
- LEGEND VALVE F2098 SS CLAMP TOOL 3/8"-1" (508-260)
- LEGEND VALVE 1/2" T-532CP CHROME HOSE BIBB (107-423)
- SHARKBITE Disconnect Clip, For Tube Size 1" (U714)
- RIOBEL 3-Jet Hand Shower (4370BG-WS)
- RIOBEL 3-Jet Hand Shower (4370BK)
- RIOBEL Pallace Single Hole Floor Mount Tub Filler Trim (TPA39PN)
- RIOBEL 4 5-Function Handshower (4375BK-WS)
- RIOBEL Hand Shower Rail (5055C-WS)
- RIOBEL Momenti Single Hole Floor Mount Tub Filler Trim With U-Spout (TMMSQ39+BG)
- KOHLER Hand Shower, Oil Rubbed Bronze, Wall Mounted (45425-G-2BZ)
- Riobel Showerheads and Tub Faucets