Shop All Shower Heads
Riobel
20 Cm (8") Shower Head
Mfr # 488C
Zoro # G501868991
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate (GPM) 2 GPM
- Handle Style Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 488C
- Zoro # G501868991
- UPC # 883186000763
- Country of Origin China
- Category Shower Heads
Details
Flow Rate (GPM) | 2 GPM |
Handle Style | Transitional |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Filler And Bubbler Assembly (4025-011-001)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee (1PNR6)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", BR (E3F3-B)
- THRIFCO PLUMBING Single Tub Drain Overflow Plate, One hole, Screws Included, Chr (4401689)
- RIOBEL 2-Jet Shower Head With Arm (343C)
- RIOBEL 2-Jet Shower Head With Arm (343C-WS)
- DELTA Hand Shower with Slide Bar, Polished Nickel, Wall (55140-PN)
- DELTA Universal Showering Components H2Okinetic 5-Setting Contemporary Raincan Shower Head (52668-RB)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome (Z7000-I2)
- KOHLER Shower Head, Polished Chrome, Wall (K-72423-CP)
- ZURN Shower Head, 2-5/8" H, 1.75 gpm Flow Rate (Z7000-S8)
- Riobel Shower Heads