Shop All Shower Heads
Riobel
20 Cm (8") Shower Head
Mfr # 488BN
Zoro # G901869390
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate (GPM) 2 GPM
- Handle Style Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 488BN
- Zoro # G901869390
- UPC # 883186000756
- Country of Origin China
- Category Shower Heads
Details
Flow Rate (GPM) | 2 GPM |
Handle Style | Transitional |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P877)
- DELTA Dual Handle 4" Mount, 2-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (21C142)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS964214CEFG#01)
- MOEN Handle Kit For Metering Faucet (16000)
- RIOBEL 2-Jet Shower Head With Arm (343C-WS)
- RIOBEL 2-Jet Shower Head With Arm (343C)
- AMERICAN STANDARD Willy and Hampton, Shower Head, Polished Chrome, Wall (M953569-0020A)
- KINGSTON BRASS KX8131A5 Single Function Round Hand Shower, Oil Rubbed Bronze (KX8131A5)
- WHEDON PRODUCTS Ultra Saver Shower 2.0 Std Designer (USD1C)
- DELTA WHT 7Spr Hand SHWR Head (75701CWH)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0020)
- Riobel Bathtub Faucets & Accessories