Shop All Shower Heads
Riobel
20 Cm (8") Shower Head
Mfr # 478PN
Zoro # G501869196
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate (GPM) 2 GPM
- Handle Style Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 478PN
- Zoro # G501869196
- UPC # 883186039480
- Country of Origin China
- Category Shower Heads
Details
Flow Rate (GPM) | 2 GPM |
Handle Style | Transitional |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" GALVANIZED UNION (352-445C)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Elbow (PVC 02300 0800)
- ANVIL 2-1/2" x 2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310090006)
- MOEN Handle Kit, 95626ORB (95626ORB)
- RIOBEL 2-Jet Shower Head With Arm (366C)
- RIOBEL 2-Jet Shower Head With Arm (343C)
- RIOBEL 2-Jet Shower Head With Arm (343C-WS)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K139A2)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (KX8751)
- WHEDON PRODUCTS Ultra Saver Shower 2.0 Std Designer (USD1C)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath HH0400100 Shower Wall Bracket - fixed - Chrome (HH0400100)
- Riobel Shower Heads