Shop All Shower Heads
Riobel
20 Cm (8") Shower Head
Mfr # 468BK
Zoro # G601868624
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate (GPM) 2 GPM
- Handle Style Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 468BK
- Zoro # G601868624
- UPC # 883186465708
- Country of Origin China
- Category Shower Heads
Details
Flow Rate (GPM) | 2 GPM |
Handle Style | Transitional |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Lever Drain Coupling, 1 1/2" Male To Male, Stainless Steel (BK-LDA)
- QUARTER BALL Frost Proof Sillcock, 8 in. L (QB-108MC)
- ANVIL 1/2" x 1/4" FNPT Galvanized 90 Degree Reducing Elbow (0311007603)
- ZSI 2HoleCushionedClampTubeS15/8In, 3 23/64In (026M030)
- RIOBEL 2-Jet Shower Head With Arm (343C-WS)
- RIOBEL 2-Jet Shower Head With Arm (343C)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SPEAKMAN Shower Head, Plastic Material, 9-15/32" H (VS-3010-E175)
- DELTA Universal Showering Components H2Okinetic Single-Setting Shower Head With Ultrasoak (52161-CZ-PR25)
- SLOAN wall, Shower Head, Chrome (AC11-2.5)
- SPEAKMAN Neo S-2762-BN-E175 Rain Shower Head (S-2762-BN-E175)
- Riobel Shower Heads