Shop All Shower Heads
Riobel
20 Cm (8") Shower Head
Mfr # 468BG
Zoro # G501869363
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate (GPM) 2 GPM
- Handle Style Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 468BG
- Zoro # G501869363
- UPC # 883186447537
- Country of Origin China
- Category Shower Heads
Details
Flow Rate (GPM) | 2 GPM |
Handle Style | Transitional |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Male Adapter x FNPT 316 SS Adapter (3LX27)
- HOSE MASTER 3/4" Dia x 9" L 321 SS Flexible Metal Hose (G075SM090)
- GROHE Universal Hose Starlight Chrome (43349000)
- LEGEND VALVE 1-1/4" T2010 Fx M INSERT NL BV (101-316NL)
- RIOBEL 2-Jet Shower Head With Arm (343C-WS)
- RIOBEL 2-Jet Shower Head With Arm (343C)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze, Wall (RP62283RB)
- DELTA Hand Shower, Stainless, Wall (55051-SS)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K135A1)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze, Ceiling or Extended Wall (52159-RB25)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- Riobel Shower Heads