Shop All Handles, Levers & Controls
Riobel
2-Way Thermo Handle mm Xx46 J In Polished Nickel
Mfr # 1630PN
Zoro # G408464586
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Width 2.75 in
- Length (In.) 5.25 in
- Height 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1630PN
- Zoro # G408464586
- UPC # 883186308944
- Country of Origin Italy
- Category Handles, Levers & Controls
Dimensions
Width | 2.75 in |
Length (In.) | 5.25 in |
Height | 2.75 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 6 In L (24500035006000)
- ZORO SELECT 2" x 2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810049411)
- GROHE Thermo Element, Grohe, Brass (47111000)
- BANJO Vc230 Banjo Vent Cap (VC230)
- KOHLER Trip Handle Assembly (77783-CP)
- KOHLER Components 2H Wm Lav Handle Trim - Oyl (T77981-8-AF)
- MOEN Handle Kit, 128880BN (128880BN)
- ZORO SELECT Action Handles, American Standard, PR (97-4101)
- KOHLER Purist Valve Trim-Lever (TS14423-4-2MB)
- MOEN Handle Kit, 40081OWB (40081OWB)
- KOHLER Artifacts Rite-Temp Valve Trim With Lever Handle (TS72767-4-BV)
- Riobel Kitchen Faucets & Accessories