Shop All Handles, Levers & Controls
Riobel
2-Way Thermo Handle mm X In Polished Nickel
Mfr # 1609PN
Zoro # G808459960
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length (In.) 3.5 in
- Height 2.48 in
- Overall Width 2.99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1609PN
- Zoro # G808459960
- UPC # 883186308272
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 3.5 in |
Height | 2.48 in |
Overall Width | 2.99 in |
Details
Finish | Polished Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221313)
- LASCO FITTINGS Adapter, 3/4 in, Schedule 40, 480 PSI (4136007)
- ZURN Interceptor Screen, 3-1/2 In L (P1180-PVC-SCREEN)
- WATTS Series FV-4M1 1/8 inch Automatic Vent Valve (0950106)
- KOHLER Kit, Handle Assy (1261116-CP)
- KOHLER Insert, Handle, Acrylic (70579-0L)
- GROHE Universal Diverter Knob Chrome (47354000)
- CENTRAL BRASS Canopy Handle With Screw-Cold, Polished Chrome (G-523-C)
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (947-GN8BVBE7CP)
- MOEN Handle Insert Kit (101205)
- MOEN Handle Kit in Brushed Nickel (206302BN)
- Riobel Handles, Levers & Controls