Shop All Handles, Levers & Controls
Riobel
2-Way Thermo Handle mm L In Brushed Nickel
Mfr # 1640BN
Zoro # G808459564
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Overall Width 1.88 in
- Length (In.) 2.38 in
- Height 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1640BN
- Zoro # G808459564
- UPC # 883186308883
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 1.88 in |
Length (In.) | 2.38 in |
Height | 5.25 in |
Details
Finish | Brushed Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN G63505 - 2.2 gpm Male Aerator (G63505)
- DURA FAUCET RV HAND HELD SHOWER WAND - WHITE (DF-SA135-WT)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline (6380090)
- WINGITS 24" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN24)
- JONES STEPHENS Cross Handle, Self Close Valv, CP, 1/2" FIP (S05105)
- MOEN Handle Kit, 128880BN (128880BN)
- KOHLER Assy, Handle Cold (1033125-CP)
- KOHLER Components Transfer Valve Trim With Oyl Handle (T78026-8-CP)
- MOEN Hose & Spray (136103SL)
- DELTA Metal Lvr, Hdl Kit-13 / 14 Series (RP48717)
- ENERPAC Handle (Y402070)
- Riobel Kitchen Faucets & Accessories