Shop All Handles, Levers & Controls
Riobel
2-Way Thermo Handle mm J In Chrome
Mfr # 1637C
Zoro # G808459557
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 5.25 in
- Length (In.) 2.38 in
- Overall Width 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1637C
- Zoro # G808459557
- UPC # 883186304342
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Height | 5.25 in |
Length (In.) | 2.38 in |
Overall Width | 1.88 in |
Details
Finish | Chrome |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" x 3/4" NOM C Copper Reducing Coupling (600R 11/2X3/4)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1/2" Wall (693675)
- DELTA Cartridge pter-MultChoice 17Series (RP46073)
- HAYWARD FLOW CONTROL 1/2", Threaded, PVC, Y Strainer, 150 psi (YS10050T)
- CENTRAL BRASS Three Handle Valve Set, IPS, Wallmount, Polished Chrome (951)
- KOHLER Avid Rite-Temp Valve Trim With Lever Handle (TS97018-4-BN)
- MOEN Lever Handle Kit, 3 Function Transfer Valve Kit (100079)
- KOHLER Handle Kit, Small (1290445-CP)
- SPEAKMAN CPT-1123 Lura Transfer Valve Trim (CPT-1123)
- KOHLER Handle Bonnet (1085787-CP)
- MOEN Handle Cover Sleeve (162204)
- Riobel Handles, Levers & Controls