Shop All Handles, Levers & Controls
Riobel
2-Way Thermo Handle mm + In Brushed Nickel
Mfr # 1632BN
Zoro # G808459748
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Length (In.) 2.38 in
- Overall Width 1.88 in
- Height 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 1632BN
- Zoro # G808459748
- UPC # 883186308784
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 2.38 in |
Overall Width | 1.88 in |
Height | 5.25 in |
Details
Finish | Brushed Nickel |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2In X 10 Ft Cryogenic Hose (G50CN10)
- ZORO SELECT Water Heater Drip Pan, 24 In Dia, Plastic (3VU58)
- LASCO FITTINGS Nested Coupling, 1 in, Schedule 40, White (477010)
- KOHLER Highline Classic 1.0 Gpf Toilet Tank (4484-0)
- MOEN Handle Kit - (128866)
- KOHLER Control Unit Assembly (1378826)
- DELTA Metal Lever, Handle Kit (RP63195RB)
- CHICAGO FAUCET 3In Cross Handle (634-COLDJKCP)
- KOHLER Components Rite-Temp Shower Valve Trim With Lever Handle (TS78015-4-BN)
- PROPLUS Symmons Shower Handle in Chrome (133035)
- MOEN Handle Kit, 184445BN (184445BN)
- Riobel Handles, Levers & Controls