Shop All Shower & Bathtub Parts
Riobel
2-Way Coax Cart No Share T 29-39
Mfr # 401-339
Zoro # G808597808
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.1 in
- Width (In.) 2.8 in
- Height (In.) 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 401-339
- Zoro # G808597808
- UPC # 883186227283
- Country of Origin Canada
- Category Shower & Bathtub Parts
Dimensions
Length | 5.1 in |
Width (In.) | 2.8 in |
Height (In.) | 1.8 in |
Description
- •Intended for use in bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 300, 2 In., Bronze (UP148 2)
- AMERICAN IMAGINATIONS 20.5" W, Vessel (AI-28122)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 80 (1LMU7)
- JONES STEPHENS 1-1/2" Close Black Pipe Nipple (31500)
- RIOBEL Elbow Supply With Shut-Off Valve (760C)
- RIOBEL Elbow Supply (772BN)
- RIOBEL 50 Cm (20’’) Square Shower Arm (547C)
- RIOBEL Hand Shower Rail Slider (160BN)
- RIOBEL Hand Shower Rail Slider (4921C)
- RIOBEL 7.5 Cm (3") Vertical Shower Arm (509C)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Brushed Nickel (K173T8)
- Riobel Shower & Bathtub Parts