Shop All Showerheads and Tub Faucets
Riobel
10 Built-In Rain Showerhead
Mfr # 480BG-WS
Zoro # G008454376
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Gold
- Height 2.67 in
- Width 11.81 in
- Length 11.41 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riobel
- MFR # 480BG-WS
- Zoro # G008454376
- UPC # 883186479804
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 2.67 in |
Width | 11.81 in |
Length | 11.41 in |
Details
Finish | Brushed Gold |
Application | Bathroom |
Description
1 function
- •Flow rate options at 60 PSI:-2.0 GPM
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 2", 150,304, Thrd Heavy (4381033480)
- GC VALVES 1/8", NPT, 2-Way Normally Closed, 303 SS, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S301GF02V2AD5)
- ZORO SELECT 5/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADP2)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Foot Act. Stopper and Innovator Overflow (FLEX924-FA-PVC-BZ)
- RIOBEL 3 Fonctions Handshower (4358PN)
- RIOBEL 5 Fonctions Handshower (4366BN)
- RIOBEL 3-Jet Hand Shower (4370BG-WS)
- RIOBEL Hand Shower Rail (5055C-WS)
- RIOBEL Momenti Single Hole Floor Mount Tub Filler Trim With U-Spout (TMMSQ39+BG)
- RIOBEL Riu Single Hole Floor Mount Tub Filler Trim (TRU39C)
- MOEN Wynford M-Core 3-Series Shower Only (UT35502)
- Riobel Showerheads and Tub Faucets