Shop All Wheelbarrows & Yard Carts
Rio
Wonder Wheeler
Mfr # WWC5-WIDE-1
Zoro # G005969651
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Utility Cart
- Weight 13.5
- Tray Depth 34.5
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rio
- MFR # WWC5-WIDE-1
- Zoro # G005969651
- UPC # 80958315944
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Tray Depth | 34.5 |
Size | 2.1 x 2.9 x 3.1 ft |
Details
Material | Steel |
Includes | Utility Cart |
Weight | 13.5 |
Color | Blue |
Description
The Plus with 10 in. back wheels carries it all for you. If you're going to the beach, stack on your beach chairs and toss beach towels, sunscreen, and a beach ball into the oversized storage compartment. Now you've got the perfect day ahead.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD BUTLER Free Standing Swivel Reel with Patio Base (ISRPB-360)
- ECHO Chainsaw Bar 18- In (18F0AD3372C)
- WALKERS Razor Walkie Talkie (GWP-RZRWT)
- ILC Replacement For FISHER PRICE 39008004 (3900-8004)
- RAD SPORTZ RAD Sportz 83-DT5120 1236 Kayak Trolley Kayak Cart with Pneumatic Tires - 150 lbs - Silver (83-DT5120)
- GLEASON Tube Inner 15/6.00X6 (490-328-0004)
- GLEASON WHLBRW INNR TUBE 4""RM (490-328-0002)
- SEYMOUR MIDWEST Wheelb.arrow, 6CuFt, Steel, 2 FlatFree, Capacity: 6 cu. ft. (85733)
- JACKSON PROFESSIONAL TOOLS Steel Total Control Wheelbarrow, 6cu. ft. (M6TCFF)
- JACKSON PROFESSIONAL TOOLS 5.75 Cu. Ft. Steel Folded Tray Wheelbarrow (027-M11T22)
- MARATHON INDUSTRIES Marathon 20001 Pneumatic Wheelbarrow Ribbed Tread Tire (20001******)
- Rio Wheelbarrows & Yard Carts