Shop All Outdoor Folding Chairs & Folding Tables
Rio
Web Chair Blue/white
Mfr # BY059-0128-1
Zoro # G904860660
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 ft.
- Width 2 ft.
- Material Steel
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rio
- MFR # BY059-0128-1
- Zoro # G904860660
- UPC # 80958388061
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Height | 3 ft. |
Width | 2 ft. |
Details
Material | Steel |
Color | Multi |
Description
The Arrow Elite series storage shed has an attractive squared wall design and textured wrinkle paint finish, making it a welcome fixture in any backyard, garden or outdoor setting. Made from PermaPlate, a US Galvalume steel with an aluminum and zinc plating which is highly anti-corrosive, this steel shed is built to last! The Elite series sheds also feature a tall 72 in. wall height and high gable roof for added headroom, plus extra walk around space. The rigid reinforced swing open doors with brushed nickel key lock handle allows for easy access to the interior, while allowing storage against the front wall. In addition, gable vents provide increased air flow to the shed's interior. All hardware is included for assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAREWHEEL Smoking Rocket Y1 Kids Scooter Yellow (GWESY1YE)
- PETERSON Peterson E151A The 151 Series Clearance/Side Marker Light - Amber (E151A)
- WEBER 18 BLK JumboJoe Grill (1211001)
- LOGO BRANDS Arkansas Inflatable Mascot (108-100-M)
- RIO Brands 5-Position Assorted Beach Folding Chair (SC590-2817PK4)
- FLASH FURNITURE Black Folding Directors Chair-Cupholder Side Table (JJ-CC305-BK-GG)
- KD OFICINA 2021128652 Campfire Folding Camp Chair, Dark Gray (KD3037538)
- IMPACT CANOPY 2 Tall Director Chairs, Black, 2PK (284009002)
- RIO BEACH Rio Brands 7-Position Blue Beach Folding Chair (SC642-28PK4)
- SEASONAL TRENDS Director's Folding Chair, 3175 in W, 2075 in D, 3575 in H, 300 lbs Capacity, Steel Frame (DC301)
- KIJARO Kijaro Dual Lock Chair (800661)
- Rio Camping Equipment