Shop All Outdoor Folding Chairs & Folding Tables
Rio
Steel WEB CHAISE LOUNGE-BLUE/WHITE
Mfr # BY405-0128-1
Zoro # G004860546
product price: $79.35
/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 ft.
- Color Multi
- Material Steel
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rio
- MFR # BY405-0128-1
- Zoro # G004860546
- UPC # 80958404273
- Country of Origin China
- Category Outdoor Folding Chairs & Folding Tables
Dimensions
Height | 3 ft. |
Width | 2 ft. |
Details
Color | Multi |
Material | Steel |
Description
The Arrow Elite series storage shed has an attractive squared wall design and textured wrinkle paint finish, making it a welcome fixture in any backyard, garden or outdoor setting. Made from PermaPlate, a US Galvalume steel with an aluminum and zinc plating which is highly anti-corrosive, this steel shed is built to last! The Elite series sheds also feature a tall 72 in. wall height and high gable roof for added headroom, plus extra walk around space. The rigid reinforced swing open doors with brushed nickel key lock handle allows for easy access to the interior, while allowing storage against the front wall. In addition, gable vents provide increased air flow to the shed's interior. All hardware is included for assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEROMA Tc Orchid Pot 5.1" (76130FZ)
- FERTI-LOME HIBISCUS & TROPICAL PLANT FOOD (11045)
- MTD Cable-Engage W/Sea (946-05124A)
- KOHLER Harness Wiring Assembly (32 176 41-S)
- RIO Brands 5-Position Assorted Beach Folding Chair (SC590-2817PK4)
- ICEBERG Bifold Resin Folding Table, Rectangular, 70.9 in.x29.1 in.x30 in., White Granite Top, Gray Base/Legs, 2PK (61263)
- RICHARDSON SEATING CORP Richardson Seating Corp 4261CIG 4261 Handle Back Diner Chair -Cracked Ice Grey- with 2 in. Box Seat - Chrome (4261CIG)
- FALL SHOW Adams Quik-Fold Cherry Red Rectangular Resin Folding Side Table (8510-26-3734)
- FALL SHOW Adams Quik-Fold Pool Blue Rectangular Resin Folding Side Table (8510-21-3734)
- FLASH FURNITURE Black Folding Directors Chair-Cupholder Side Table (JJ-CC305-BK-GG)
- KIJARO Kijaro Dual Lock Chair (800661)
- Rio Outdoor Folding Chairs & Folding Tables