Shop All Sleeping Bags & Cots
Rio
Rio C602-410-1 Gear Smart Cot; Black - 2XL
Mfr # C602-410-1
Zoro # G004064685
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rio
- MFR # C602-410-1
- Zoro # G004064685
- UPC # 80958386791
- Country of Origin China
- Category Sleeping Bags & Cots
Description
The Smart Cot XXL is our largest cot. The XXL has 4 set strut system with 4 step locks for extra stability. This cot is higher in the middle for better support and comfort. The innovative design eliminates the need for end bars, providing more ankle and head comfort. Features powder-coated steel legs and frame with durable polyester textured fabric. In spite of its size, it still fits easily into a carry bag. All Rio Gear Smart Cots come with our patented smart technology that easily sets up in 30 seconds.
Features- Step down locks for easy set up
- Powder coated steel frame for corrosion resistance
- Durable polyester sling
- Insulated, adjustable cup holder
- Eye glass holder
- Cell phone holder
- Padded laptop holder and double zippered lockable compartment
- 2 channel day pouches
- Patented
- Color: Black
- Open Size: 85" x 39" x 22"
- Closed Size: 42" x 9.5" x 7"
- Size: 2XL
- Weight Capacity: 600 lbs
- Weight: 35.69 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Asm-Caster (634-04237C)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty Tarp, Black (BMT-1220-X)
- STENS Muffler For Briggs & Stratton 100200, 135200, 170400, 171400; 105-163 (105-163)
- STENS Cylinder Assembly For Stihl Most Ts410 And Ts420 Cutquik Saws 4238 020 1205, 4238 020 1202 (632-704)
- DISC-O-BED LARGE w/ 2 Organizers, Black (30501BO)
- KAMP-RITE TENT COT Sleeping Bag, 40 deg.F, 17"L Stuffsack (SB510)
- LEISURE SPORTS Leisure Sports 3 Season XL Sleeping Bag, Black/Red (549819GQM)
- WAKEMAN OUTDOORS Folding Camping Cot, Blue (75-CMP1131)
- STEADFAST Airhead Nylon Youth PFD Open Side - Blue Wetsuit (ST126751)
- KAMP-RITE TENT COT Tent Cot, 1 Person, 35x31x6", Green (TC243)
- LIBMAN Lbmn Jmbo Cot Wet Mp Rfl (130)
- Rio Sleeping Bags & Cots